Take 15% off your entire order!

Offer applied at checkout

V-Belt, 81.2 In., CC75, Double V Wrapped

V-Belt, 81.2 In., CC75, Double V Wrapped

Item #: WBB230056

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$163.64 up to 57% OFF

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

V-Belt, Belt TypeCC, Belt Number CC75, Nominal Outside Length 81.2", Double V Wrapped Construction, Oil and Heat Resistant.

Double V Gripbelts are the economical solution for multiple shaft drives that require operation of several shafts to run in the same or different directions. Ideal for serpentine drives.

Product Specifications

  • BELT NUMBERCC75
  • NOMINAL OUTSIDE LENGTH INCHES81-1/5
  • BELT TYPECC
  • BELT STYLEDouble V Wrapped
  • BRANDBrowning
  • UPC662289234349
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 81.2 In., CC75, Double V Wrapped

V-Belt, 81.2 In., CC75, Double V Wrapped

Item #: WBB230056

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant