
Customers Also Viewed
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type A, Belt Number A110, Top Width 1/2", Nominal Outside Length 112.2", Wrapped Construction, Oil and Heat Resistant.
Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.
Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.
Product Specifications
- BELT NUMBERA110
- NOMINAL OUTSIDE LENGTH INCHES112-1/5
- BELT TYPEA
- BELT STYLEWrapped
- BRANDBrowning
- UPC662289158744
- RESISTSOil and Heat
- WIDTH INCHES1/2
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
V-Belt, 1/2 X 146.2 In., A144, Wrapped
Item #: B229433
Not Yet Rated
Usually ships in 14 to 17 days
$25.95

V-Belt, 1/2 X 112.2 In., A110, Wrapped
$19.25
- Product Information
- Customer Review
- Product Q&A