Take 15% off your entire order!

Offer applied at checkout

V-Belt, 1/2 X 46.2 In., A44, Wrapped

V-Belt, 1/2 X 46.2 In., A44, Wrapped

Item #: WBB229827

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.32 up to 72% OFF

Price: $8.70

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $8.70 ea.
  • Buy 5+ $8.10 ea.

Quantity

Customers Also Viewed

V-Belt, Belt Type A, Belt Number A44, Top Width 1/2", Nominal Outside Length 46.2", Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

  • BELT NUMBERA44
  • NOMINAL OUTSIDE LENGTH INCHES46-1/5
  • BELT TYPEA
  • BELT STYLEWrapped
  • BRANDBrowning
  • UPC662289308101
  • RESISTSOil and Heat
  • WIDTH INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

V-Belt, 1/2 X 45.2 In., A43, Wrapped

Item #: B229826

Not Yet Rated

Usually ships in 6 to 9 days

$8.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 1/2 X 46.2 In., A44, Wrapped

V-Belt, 1/2 X 46.2 In., A44, Wrapped

Item #: WBB229827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant