x

Take 15% off your entire order!

Offer applied at checkout

V-Belt, 1/2 X 50.2 In., A48, Wrapped

V-Belt, 1/2 X 50.2 In., A48, Wrapped

Item #: WBB229493

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.48 up to 72% OFF

Price: $9.10

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $9.10 ea.
  • Buy 5+ $8.40 ea.

Quantity

Customers Also Viewed

V-Belt, Belt Type A, Belt Number A48, Top Width 1/2", Nominal Outside Length 50.2", Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

  • BELT NUMBERA48
  • NOMINAL OUTSIDE LENGTH INCHES50-1/5
  • BELT TYPEA
  • BELT STYLEWrapped
  • BRANDBrowning
  • UPC662289178131
  • RESISTSOil and Heat
  • WIDTH INCHES1/2
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 28, 2011

    A48 V-BELTS
    Your review:
    Our Valby wood chipper uses (5) A-48 v-belts to operate the cutter blades.Our belts needed to be replaced and when I went to the dealer, I found the price very high. I checked on the internet and found Globalindustrial.com and they had the right belts for 1/3 the cost. The belts fit and worked better then the originals. Outstanding price and product.
Product Q & A

There are no questions for this product.

Popular item in this category

V-Belt, 1/2 X 46.2 In., A44, Wrapped

Item #: B229827

Not Yet Rated

Ships same day.

$6.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 1/2 X 50.2 In., A48, Wrapped

V-Belt, 1/2 X 50.2 In., A48, Wrapped

Item #: WBB229493

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant