Take 15% off your entire order!

Offer applied at checkout

V-Belt, 1/2 X 51.2 In., A49, Wrapped

V-Belt, 1/2 X 51.2 In., A49, Wrapped

Item #: WBB229494

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.80 up to 73% OFF

Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $9.00 ea.
  • Buy 5+ $8.40 ea.

Quantity

Customers Also Viewed

V-Belt, Belt Type A, Belt Number A49, Top Width 1/2", Nominal Outside Length 51.2", Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

  • BELT NUMBERA49
  • NOMINAL OUTSIDE LENGTH INCHES51-1/5
  • BELT TYPEA
  • BELT STYLEWrapped
  • BRANDBrowning
  • UPC662289208166
  • RESISTSOil and Heat
  • WIDTH INCHES1/2
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 17, 2011

    great deal
    Your review:
    these belts are perfect for my application. thanks
Product Q & A

There are no questions for this product.

Popular item in this category

V-Belt, 1/2 X 46.2 In., A44, Wrapped

Item #: B229827

Not Yet Rated

Ships same day.

$8.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 1/2 X 51.2 In., A49, Wrapped

V-Belt, 1/2 X 51.2 In., A49, Wrapped

Item #: WBB229494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant