V-Belt, 21/32 X 44 In., B41, Wrapped

Rollover image to zoom in

Click image to enlarge

See all 329 items in product family

V-Belt, 21/32 X 44 In., B41, Wrapped

Item #: WBB229134

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.92 Save up to 74%
Qty Price
1-4 $11.00 ea.
5+ $10.25 ea.
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type B, Belt Number B41, Top Width 21/32", Nominal Outside Length 44", Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

    • BELT NUMBERB41
    • NOMINAL OUTSIDE LENGTH INCHES44
    • BELT TYPEB
    • BELT STYLEWrapped
    • BRANDBrowning
    • UPC662289298839
    • RESISTSOil and Heat
    • WIDTH INCHES2/3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed