Take 15% off your entire order!

Offer applied at checkout

V-Belt, 7/8 X 154.2 In., C150, Wrapped

V-Belt, 7/8 X 154.2 In., C150, Wrapped

Item #: WBB229710

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$219.56 up to 69% OFF

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

V-Belt, Belt Type C, Belt Number C150, Top Width 7/8", Nominal Outside Length 154.2", Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

  • BELT NUMBERC150
  • NOMINAL OUTSIDE LENGTH INCHES154-1/5
  • BELT TYPEC
  • BELT STYLEWrapped
  • BRANDBrowning
  • UPC662289279920
  • RESISTSOil and Heat
  • WIDTH INCHES7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

V-Belt, 7/8 X 199.2 In., C195, Wrapped

Item #: B229716

Not Yet Rated

Usually ships in 14 to 17 days

$85.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 7/8 X 154.2 In., C150, Wrapped

V-Belt, 7/8 X 154.2 In., C150, Wrapped

Item #: WBB229710

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant