Standard V-Belts
Standard v-belts transmit power efficiently from one pulley to another, providing a dependable means of transferring rotational force in machinery and equipment. They can accommodate different pulley configurations and application requirements. Standard v-belts are used in industrial machinery such as conveyors, crushers, and other manufacturing equipment.
Most Relevant
PIX Transmission, Industrial V-Belts, B/5L

PIX Transmission, Industrial V-Belts, B/5L are power transmission belts ideal for HVAC units, compressors, pumps, and more. They feature durable construction, oil and heat resistance, and V-shaped cross sections that are wrapped in composite materials to provide more grip, producing low vibration.
| Compare | Image | Belt Number | Belt Style | Belt Type | Nominal Outside Length | Top Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | B54/5L570 | Classic Wrapped | B/5L, Industrial | 57 in | 0.656 in | Ships Same Day WBB1976138 | $21.50 | ||
![]() | B70/5L730 | Classic Wrapped | B/5L, Industrial | 73 in | 0.656 in | Ships Same Day WBB1975991 | $24.25 | ||
![]() | B47/5L500 | Classic Wrapped | B/5L, Industrial | 50 in | 0.656 in | Ships Same Day WBB1975844 | $18.00 | ||
![]() | B118 | Classic Wrapped | B/5L, Industrial | 121 in | 0.656 in | Ships Same Day WBB1975949 | $77.95 | ||
![]() | B186 | Classic Wrapped | B/5L, Industrial | 189 in | 0.656 in | Ships Same Day WBB1975961 | $105.95 | ||
![]() | B136 | Classic Wrapped | B/5L, Industrial | 139 in | 0.656 in | Ships Same Day WBB1976020 | $86.95 | ||
![]() | B110 | Classic Wrapped | B/5L, Industrial | 113 in | 0.656 in | Ships Same Day WBB1975943 | $78.95 | ||
![]() | B38/5L410 | Classic Wrapped | B/5L, Industrial | 41 in | 0.656 in | Ships Same Day WBB1975817 | $14.75 | ||
![]() | B173 | Classic Wrapped | B/5L, Industrial | 176 in | 0.656 in | Ships Same Day WBB1976026 | $119.95 | ||
![]() | B160 | Classic Wrapped | B/5L, Industrial | 163 in | 0.656 in | Ships Same Day WBB1976092 | $109.95 |
Showing 1-10 of 179 results
PIX Transmission, Industrial V-Belts, A/4L

PIX transmission, industrial V-belts, A/4L are designed to support low horsepower operation in single or multiple V-belt drives. They are constructed of durable anti-static composite materials that are oil and heat-resistant for long-lasting dependability. These V-belts are ideal for a variety of industries, including lawn and garden, farm and agricultural, and more.
Showing 1-10 of 112 results
PIX Transmission, Industrial V-Belts, 3L- Light Duty

PIX transmission industrial 3L V-belts provide quiet low vibration operation and longer service life in light-duty transmission systems and industrial machines. They provide a greater contact surface between the pulley and belt for increased efficiency. These V-belts are made of durable materials and feature a V-cross design for better grip, making them ideal as replacements on industrial drives.
Showing 1-10 of 36 results
PIX Transmission, Industrial V-Belts, C

C-Series PIX Transmission Industrial V-Belts are power transmission belts designed for high-performance applications. These V-belts are constructed from durable materials and feature a v-cross section for maximum grip and low vibration. The C-series belts are oil and heat-resistant for efficient operation, making them ideal for agricultural machines, compressors, and more.













