Take 15% off your entire order!

Offer applied at checkout

PIX, A94/4L960, V-Belt 1/2 X 96

PIX, A94/4L960, V-Belt 1/2 X 96

Item #: WBB1975848

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.35 up to 7% OFF

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PIX, A94/4L960, V-Belt 1/2 X 96

PIX-X'set®-XS are the first V-belts to enter the power transmission scenario. The continued efforts of our R&D has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives.

Features:
  • Oil resistant
  • Antistatic
  • Maximum belt linear speed up to 30 m/sec
  • Temperature Range: -18°C to +80°C
  • ATEX certified FRAS Belts are also available
Applications:

Primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as V-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.

Product Specifications

  • BELT NUMBERA94/4L960
  • NOMINAL OUTSIDE LENGTH INCHES96
  • BELT TYPEA/4L, Industrial
  • BELT STYLEClassic Wrapped
  • TOP WIDTH INCHES0.5
  • BRANDPIX
  • HEIGHT MM8
  • COLORBlack
  • TOP WIDTH MM13
  • MANUFACTURERS PART NUMBERA94/4L960
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PIX, A77/4L790, V-Belt 1/2 X 79

Item #: B1975923

Not Yet Rated

Usually ships in 1 to 4 days

$9.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIX, A94/4L960, V-Belt 1/2 X 96

PIX, A94/4L960, V-Belt 1/2 X 96

Item #: WBB1975848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant