
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan 1215 X 1, 1" x 1.9" 1215 Series Tapered Locking Steel Bushing, 1" Bore
Product Specifications
- BORE SIZE1"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBER1215 X 1
- FINISHNone / Naked Steel
- WRENCH TORQUE LBS.176
- STYLETapered Locking
- SERIES1215
- KEY WAY INCHES1/4
- TYPEFinished Bore
- LOCKING SCREW SIZE5/16"
- LENGTH INCHES1.9"
- OUTSIDE DIAMETER INCHES1.9
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Tritan 1210 X 1, 1" x 1.9" 1210 Series Tapered Locking Steel Bushing, 1" Bore
Item #: B2016261
Not Yet Rated
Usually ships in 5 to 8 days
$8.50

Tritan 1215 X 1, 1" x 1.9" 1215 Series Tapered Locking Steel Bushing, 1" Bore
$9.6
- Product Information
- Customer Review
- Product Q&A