
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan 1215 X 1/2, 1/2" x 1.9" 1215 Series Tapered Locking Steel Bushing, 1/2" Bore
Product Specifications
- BORE SIZE1/2"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBER1215 X 1/2
- FINISHNone / Naked Steel
- WRENCH TORQUE LBS.176
- STYLETapered Locking
- SERIES1215
- KEY WAY INCHES1/8
- TYPEFinished Bore
- LOCKING SCREW SIZE10"-24
- LENGTH INCHES1.9"
- OUTSIDE DIAMETER INCHES1.9"
Customer Review
Product Q & A
There are no questions for this product.

Tritan 1215 X 1/2, 1/2" x 1.9" 1215 Series Tapered Locking Steel Bushing, 1/2" Bore
$9.6
- Product Information
- Customer Review
- Product Q&A