
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan 1610 X 9/16, 9/16" x 2.3" 1610 Series Tapered Locking Steel Bushing, 9/16" Bore
Product Specifications
- BORE SIZE9/16"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBER1610 X 9/16
- FINISHNone / Naked Steel
- WRENCH TORQUE LBS.176
- STYLETapered Locking
- SERIES1610
- KEY WAY INCHES1/8
- TYPEFinished Bore
- LOCKING SCREW SIZE10"-24
- LENGTH INCHES2.3"
- OUTSIDE DIAMETER INCHES2.3"
Customer Review
Product Q & A
There are no questions for this product.

Tritan 1610 X 9/16, 9/16" x 2.3" 1610 Series Tapered Locking Steel Bushing, 9/16" Bore
$10.5
- Product Information
- Customer Review
- Product Q&A