
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan 1615 X 1 3/16, 1-3/16" x 2.3" 1615 Series Tapered Locking Steel Bushing, 1-3/16" Bore
Product Specifications
- BORE SIZE1-3/16"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBER1615 X 1 3/16
- FINISHNone / Naked Steel
- WRENCH TORQUE LBS.176
- STYLETapered Locking
- SERIES1615
- KEY WAY INCHES1/4
- TYPEFinished Bore
- LOCKING SCREW SIZE5/16"
- LENGTH INCHES2.3"
- OUTSIDE DIAMETER INCHES2.3
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Tritan 1610 X 1 3/16, 1-3/16" x 2.3" 1610 Series Tapered Locking Steel Bushing, 1-3/16" Bore
Item #: B2016286
Not Yet Rated
Usually ships in 3 to 6 days
$10.50

Tritan 1615 X 1 3/16, 1-3/16" x 2.3" 1615 Series Tapered Locking Steel Bushing, 1-3/16" Bore
$12.5
- Product Information
- Customer Review
- Product Q&A