
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan 1615 X 3/4, 3/4" x 2.3" 1615 Series Tapered Locking Steel Bushing, 3/4" Bore
Product Specifications
- BORE SIZE3/4"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBER1615 X 3/4
- FINISHNone / Naked Steel
- WRENCH TORQUE LBS.176
- STYLETapered Locking
- SERIES1615
- KEY WAY INCHES3/16
- TYPEFinished Bore
- LOCKING SCREW SIZE1/4"
- LENGTH INCHES2.3"
- OUTSIDE DIAMETER INCHES2.3"
Customer Review
Product Q & A
There are no questions for this product.

Tritan 1615 X 3/4, 3/4" x 2.3" 1615 Series Tapered Locking Steel Bushing, 3/4" Bore
$12.5
- Product Information
- Customer Review
- Product Q&A