
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan 2012 X 1 1/16, 1-1/16" x 2.8" 2012 Series Tapered Locking Steel Bushing, 1-1/16" Bore
Product Specifications
- BORE SIZE1-1/16"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBER2012 X 1 1/16
- FINISHNone / Naked Steel
- WRENCH TORQUE LBS.273
- STYLETapered Locking
- SERIES2012
- KEY WAY INCHES1/4
- TYPEFinished Bore
- LOCKING SCREW SIZE5/16"
- LENGTH INCHES2.8"
- OUTSIDE DIAMETER INCHES2.8"
Customer Review
Product Q & A
There are no questions for this product.

Tritan 2012 X 1 1/16, 1-1/16" x 2.8" 2012 Series Tapered Locking Steel Bushing, 1-1/16" Bore
$16.0
- Product Information
- Customer Review
- Product Q&A