
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan 2525 X 2 3/8, 2-3/8" x 2.4" 2525 Series Tapered Locking Steel Bushing, 2-3/8" Bore
Product Specifications
- BORE SIZE2-3/8"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBER2525 X 2 3/8
- FINISHNone / Naked Steel
- WRENCH TORQUE LBS.422
- STYLETapered Locking
- SERIES2525
- KEY WAY INCHES5/8
- TYPEFinished Bore
- LOCKING SCREW SIZE5/8"
- LENGTH INCHES2.4"
- OUTSIDE DIAMETER INCHES2.4"
Customer Review
Product Q & A
There are no questions for this product.

Tritan 2525 X 2 3/8, 2-3/8" x 2.4" 2525 Series Tapered Locking Steel Bushing, 2-3/8" Bore
$32.95
- Product Information
- Customer Review
- Product Q&A