
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan 3020 X 2 1/16, 2-1/16" x 4.3" 3020 Series Tapered Locking Steel Bushing, 2-1/16" Bore
Product Specifications
- BORE SIZE2-1/16"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBER3020 X 2 1/16
- FINISHNone / Naked Steel
- WRENCH TORQUE LBS.790
- STYLETapered Locking
- SERIES3020
- KEY WAY INCHES1/2
- TYPEFinished Bore
- LOCKING SCREW SIZE1/2"
- LENGTH INCHES4.3"
- OUTSIDE DIAMETER INCHES4.3"
Customer Review
Product Q & A
There are no questions for this product.

Tritan 3020 X 2 1/16, 2-1/16" x 4.3" 3020 Series Tapered Locking Steel Bushing, 2-1/16" Bore
$35.95
- Product Information
- Customer Review
- Product Q&A