
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan 3020 X 2 5/16, 2-5/16" x 4.3" 3020 Series Tapered Locking Steel Bushing, 2-5/16" Bore
Product Specifications
- BORE SIZE2-5/16"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBER3020 X 2 5/16
- FINISHNone / Naked Steel
- WRENCH TORQUE LBS.790
- STYLETapered Locking
- SERIES3020
- KEY WAY INCHES5/8
- TYPEFinished Bore
- LOCKING SCREW SIZE5/8"
- LENGTH INCHES4.3"
- OUTSIDE DIAMETER INCHES4.3
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Tritan 2525 X 2 5/16, 2-5/16" x 2.4" 2525 Series Tapered Locking Steel Bushing, 2-5/16" Bore
Item #: B2016403
Not Yet Rated
Usually ships in 5 to 8 days
$32.95

Tritan 3020 X 2 5/16, 2-5/16" x 4.3" 3020 Series Tapered Locking Steel Bushing, 2-5/16" Bore
$35.95
- Product Information
- Customer Review
- Product Q&A