
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan 3030 X 1, 1" x 4.3" 3030 Series Tapered Locking Steel Bushing, 1" Bore
Product Specifications
- BORE SIZE1"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBER3030 X 1
- FINISHNone / Naked Steel
- WRENCH TORQUE LBS.790
- STYLETapered Locking
- SERIES3030
- KEY WAY INCHES1/4
- TYPEFinished Bore
- LOCKING SCREW SIZE5/16"
- LENGTH INCHES4.3"
- OUTSIDE DIAMETER INCHES4.3"
Customer Review
Product Q & A
There are no questions for this product.

Tritan 3030 X 1, 1" x 4.3" 3030 Series Tapered Locking Steel Bushing, 1" Bore
$52.95
- Product Information
- Customer Review
- Product Q&A