Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Browning QD Bushing, 1.5" Bore, SD 1 1/2

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

Browning QD Bushing, 1.5" Bore, SD 1 1/2

Item #: WBB257272

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.60 Save up to 21%
Qty Price
1-4 $35.95 ea.
5+ $32.95 ea.
Product Information
Customer Review
Product Q&A
Browning QD Bushing,1.5" Bore, SD 1 1/2

Browning QD bushing, 1.5" bore. Reverse mounting possible. 3/4" taper per foot is self locking.

Product Specifications

    • BORE SIZE1.5
    • BRANDBrowning
    • WEIGHT LBS.1.40
    • DESCRIPTIONSD 1 1/2
    • WRENCH TORQUE LBS.108
    • STYLEQD
    • UPC662289414741
    • BROWNING ITEM #1076744
    • TYPESD

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!