Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Browning Split Taper Bushing, 1.375" Bore, H 1 3/8 3/8

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Browning Split Taper Bushing, 1.375" Bore, H 1 3/8 3/8

Item #: WBB257055

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.08 Save up to 25%
Qty Price
1-4 $12.00 ea.
5+ $11.25 ea.
Product Information
Customer Review
Product Q&A
Browning Split Taper Bushing,1.375" Bore, H 1 3/8 3/8

Browning Split Taper bushing, 1.375" bore. Solid Flange maintains concentric bore and reduces vibration in the drive. 3/4" taper per foot, self locking. Double split barrel provides positive clamping to the shaft. Lifetime Guarantee.

Product Specifications

    • BORE SIZE1.375
    • BRANDBrowning
    • WEIGHT LBS.0.45
    • DESCRIPTIONH 1 3/8 3/8
    • WRENCH TORQUE LBS.95
    • STYLESplit Taper
    • UPC662289249114
    • BROWNING ITEM #1078393
    • TYPEH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!