Browning Split Taper Bushing, 0.875" Bore, H 7/8

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Browning Split Taper Bushing, 0.875" Bore, H 7/8

Item #: WBB257859

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.08 Save up to 25%
Qty Price
1-4 $12.00 ea.
5+ $11.25 ea.
Product Information
Customer Review
Product Q&A
Browning Split Taper Bushing,0.875" Bore, H 7/8

Browning Split Taper bushing, 0.875" bore. Solid Flange maintains concentric bore and reduces vibration in the drive. 3/4" taper per foot, self locking. Double split barrel provides positive clamping to the shaft. Lifetime Guarantee.

Product Specifications

    • BORE SIZE0.875
    • BRANDBrowning
    • WEIGHT LBS.0.65
    • DESCRIPTIONH 7/8
    • WRENCH TORQUE LBS.95
    • STYLESplit Taper
    • UPC662289159079
    • BROWNING ITEM #1078302
    • TYPEH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!