Browning Split Taper Bushing, 2.9375" Bore, R1 2 15/16

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Browning Split Taper Bushing, 2.9375" Bore, R1 2 15/16

Item #: WBB257086

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.00 Save up to 19%
Qty Price
1-4 $112.95 ea.
5+ $103.95 ea.
Product Information
Customer Review
Product Q&A
Browning Split Taper Bushing,2.9375" Bore, R1 2 15/16

Browning Split Taper bushing, 2.9375" bore. Solid Flange maintains concentric bore and reduces vibration in the drive. 3/4" taper per foot, self locking. Double split barrel provides positive clamping to the shaft. Lifetime Guarantee.

Product Specifications

    • BORE SIZE2.9375
    • BRANDBrowning
    • WEIGHT LBS.6.15
    • DESCRIPTIONR1 2 15/16
    • WRENCH TORQUE LBS.348
    • STYLESplit Taper
    • UPC662289280742
    • BROWNING ITEM #1070366
    • TYPER1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!