Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Browning (TB) Taper Bore Bushing, 1" Bore, 2517X1

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Browning (TB) Taper Bore Bushing, 1" Bore, 2517X1

Item #: WBB257309

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.20 Save up to 21%
Qty Price
1-4 $41.95 ea.
5+ $38.95 ea.
Product Information
Customer Review
Product Q&A
Browning (TB) Taper Bore Bushing,1" Bore, 2517X1

Browning (TB) Taper Bore bushing, 1" bore. Used where flush mounting is essential.

Product Specifications

    • BORE SIZE1
    • BRANDBrowning
    • WEIGHT LBS.3.18
    • DESCRIPTION2517X1
    • WRENCH TORQUE LBS.430
    • STYLE(TB) Taper Bore
    • UPC662289616572
    • BROWNING ITEM #3749546
    • TYPE2517

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!