
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan F X 1 5/8, 1-5/8" x 6.6" F Series Quick Detach Steel Bushing, 1-5/8" Bore
Product Specifications
- BORE SIZE1-5/8"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBERF X 1 5/8
- FINISHBlack Oxide
- WRENCH TORQUE LBS.50
- STYLEQuick Detach (Q-D)
- SERIESF
- KEY WAY INCHES3/8
- TYPEFinished Bore
- LOCKING SCREW SIZE3/8"
- LENGTH INCHES6.6"
- OUTSIDE DIAMETER INCHES6.6"
Customer Review
Product Q & A
There are no questions for this product.

Tritan F X 1 5/8, 1-5/8" x 6.6" F Series Quick Detach Steel Bushing, 1-5/8" Bore
$98.95
- Product Information
- Customer Review
- Product Q&A