
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan F X 2 1/2, 2-1/2" x 6.6" F Series Quick Detach Steel Bushing, 2-1/2" Bore
Product Specifications
- BORE SIZE2-1/2"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBERF X 2 1/2
- FINISHBlack Oxide
- WRENCH TORQUE LBS.50
- STYLEQuick Detach (Q-D)
- SERIESF
- KEY WAY INCHES5/8
- TYPEFinished Bore
- LOCKING SCREW SIZE5/8"
- LENGTH INCHES6.6"
- OUTSIDE DIAMETER INCHES6.6
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Tritan F X 3 1/2, 3-1/2" x 6.6" F Series Quick Detach Steel Bushing, 3-1/2" Bore
Item #: B2016571
Not Yet Rated
Usually ships in 5 to 8 days
$98.95

Tritan F X 2 1/2, 2-1/2" x 6.6" F Series Quick Detach Steel Bushing, 2-1/2" Bore
$94.95
- Product Information
- Customer Review
- Product Q&A