
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan J X 2, 2" x 7.3" J Series Quick Detach Steel Bushing, 2" Bore
Product Specifications
- BORE SIZE2"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBERJ X 2
- FINISHBlack Oxide
- WRENCH TORQUE LBS.90
- STYLEQuick Detach (Q-D)
- SERIESJ
- KEY WAY INCHES1/2
- TYPEFinished Bore
- LOCKING SCREW SIZE1/2"
- LENGTH INCHES7.3"
- OUTSIDE DIAMETER INCHES7.3"
Customer Review
Product Q & A
There are no questions for this product.

Tritan J X 2, 2" x 7.3" J Series Quick Detach Steel Bushing, 2" Bore
$134.95
- Product Information
- Customer Review
- Product Q&A