
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan SD X 1, 1" x 3.2" SD Series Quick Detach Steel Bushing, 1" Bore
Product Specifications
- BORE SIZE1"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBERSD X 1
- FINISHBlack Oxide
- WRENCH TORQUE LBS.6
- STYLEQuick Detach (Q-D)
- SERIESSD
- KEY WAY INCHES1/4
- TYPEFinished Bore
- LOCKING SCREW SIZE5/16"
- LENGTH INCHES3.2"
- OUTSIDE DIAMETER INCHES3.2
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Tritan SDS X 1, 1" x 3.2" SD Series Quick Detach Steel Bushing, 1" Bore
Item #: B2016709
Not Yet Rated
Usually ships in 3 to 6 days
$13.25

Tritan SD X 1, 1" x 3.2" SD Series Quick Detach Steel Bushing, 1" Bore
$16.0
- Product Information
- Customer Review
- Product Q&A