
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan SD X 1 7/8, 1-7/8" x 3.2" SD Series Quick Detach Steel Bushing, 1-7/8" Bore
Product Specifications
- BORE SIZE1-7/8"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBERSD X 1 7/8
- FINISHBlack Oxide
- WRENCH TORQUE LBS.6
- STYLEQuick Detach (Q-D)
- SERIESSD
- KEY WAY INCHES1/2
- TYPEFinished Bore
- LOCKING SCREW SIZE1/2"
- LENGTH INCHES3.2"
- OUTSIDE DIAMETER INCHES3.2
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: December 27, 2016
Product Q & A
There are no questions for this product.
Popular item in this category
Tritan SDS X 1 7/8, 1-7/8" x 3.2" SD Series Quick Detach Steel Bushing, 1-7/8" Bore
Item #: B2016702
Not Yet Rated
Usually ships in 3 to 6 days
$13.25

Tritan SD X 1 7/8, 1-7/8" x 3.2" SD Series Quick Detach Steel Bushing, 1-7/8" Bore
$16.0
- Product Information
- Customer Review
- Product Q&A