
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan SDS X 30MM, 30mm x 3.2" SD Series Quick Detach Steel Bushing, 30mm Bore
Product Specifications
- BORE SIZE30mm
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBERSDS X 30MM
- FINISHBlack Oxide
- WRENCH TORQUE LBS.6
- STYLEQuick Detach (Q-D)
- SERIESSD
- KEY WAY INCHES8mm
- TYPEFinished Bore
- LOCKING SCREW SIZEm8
- LENGTH INCHES3.2"
- OUTSIDE DIAMETER INCHES3.2"
Customer Review
Product Q & A
There are no questions for this product.

Tritan SDS X 30MM, 30mm x 3.2" SD Series Quick Detach Steel Bushing, 30mm Bore
$13.25
- Product Information
- Customer Review
- Product Q&A