
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan SF X 2 3/8, 2-3/8" x 4.6" SF Series Quick Detach Steel Bushing, 2-3/8" Bore
Product Specifications
- BORE SIZE2-3/8"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBERSF X 2 3/8
- FINISHBlack Oxide
- WRENCH TORQUE LBS.20
- STYLEQuick Detach (Q-D)
- SERIESSF
- KEY WAY INCHES5/8
- TYPEFinished Bore
- LOCKING SCREW SIZE5/8"
- LENGTH INCHES4.6"
- OUTSIDE DIAMETER INCHES4.6
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Tritan SK X 2 3/8, 2-3/8" x 3.9" SK Series Quick Detach Steel Bushing, 2-3/8" Bore
Item #: B2016719
Not Yet Rated
Usually ships in 3 to 6 days
$22.50

Tritan SF X 2 3/8, 2-3/8" x 4.6" SF Series Quick Detach Steel Bushing, 2-3/8" Bore
$27.95
- Product Information
- Customer Review
- Product Q&A