
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan SK X 1 13/16, 1-13/16" x 3.9" SK Series Quick Detach Steel Bushing, 1-13/16" Bore
Product Specifications
- BORE SIZE1-13/16"
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBERSK X 1 13/16
- FINISHBlack Oxide
- WRENCH TORQUE LBS.10
- STYLEQuick Detach (Q-D)
- SERIESSK
- KEY WAY INCHES1/2
- TYPEFinished Bore
- LOCKING SCREW SIZE1/2"
- LENGTH INCHES3.9"
- OUTSIDE DIAMETER INCHES3.9
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Tritan SF X 1 13/16, 1-13/16" x 4.6" SF Series Quick Detach Steel Bushing, 1-13/16" Bore
Item #: B2016745
Not Yet Rated
Usually ships in 5 to 8 days
$27.95

Tritan SK X 1 13/16, 1-13/16" x 3.9" SK Series Quick Detach Steel Bushing, 1-13/16" Bore
$22.5
- Product Information
- Customer Review
- Product Q&A