
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tritan SK X 50MM, 50mm x 3.9" SK Series Quick Detach Steel Bushing, 50mm Bore
Product Specifications
- BORE SIZE50mm
- CONSTRUCTIONSteel
- BRANDTritan
- MANUFACTURERS PART NUMBERSK X 50MM
- FINISHBlack Oxide
- WRENCH TORQUE LBS.10
- STYLEQuick Detach (Q-D)
- SERIESSK
- KEY WAY INCHES14mm
- TYPEFinished Bore
- LOCKING SCREW SIZEm10
- LENGTH INCHES3.9"
- OUTSIDE DIAMETER INCHES3.9"
Customer Review
Product Q & A
There are no questions for this product.

Tritan SK X 50MM, 50mm x 3.9" SK Series Quick Detach Steel Bushing, 50mm Bore
$22.25
- Product Information
- Customer Review
- Product Q&A