Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Browning 2AK134X 1 3/16, 2 Groove, Cast Iron, Finished Bore FHP Sheave

Rollover image to zoom in

Click image to enlarge

See all 203 items in product family

Browning 2AK134X 1 3/16, 2 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB252277

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $222.08 Save up to 13%
Qty Price
1-4 $209.95 ea.
5+ $193.95 ea.
Product Information
Customer Review
Product Q&A
Browning 2AK134X 1 3/16, 2 Groove, Cast Iron, Finished Bore FHP Sheave

Browning 2AK134X 1 3/16, 2 Groove, Cast Iron, Finished Bore FHP Sheave. 13.25", outside diameter, fits 4L, A, AX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

Product Specifications

    • BORE SIZE1-3/16
    • GROOVE2
    • CONSTRUCTIONCast Iron
    • BRANDBrowning
    • MANUFACTURER PART NUMBER2AK134X 1 3/16
    • WEIGHT LBS.11.78
    • USES BELTS4L, A, AX
    • OUTSIDE DIAMETER INCHES13.25
    • UPC662289170661
    • BROWNING ITEM #1032903
    • TYPEAK
    • FINISHPowder Coat Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!