Browning 2AK61X1, 2 Groove, Cast Iron, Finished Bore FHP Sheave

Rollover image to zoom in

Click image to enlarge

See all 179 items in product family

Browning 2AK61X1, 2 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB251858

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.16 Save up to 13%
Qty Price
1-4 $98.95 ea.
5+ $90.95 ea.
Product Information
Customer Review
Product Q&A
Browning 2AK61X1, 2 Groove, Cast Iron, Finished Bore FHP Sheave

Browning 2AK61X1, 2 Groove, Cast Iron, Finished Bore FHP Sheave. 5.95", outside diameter, fits 4L, A, AX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

Product Specifications

    • BORE SIZE1
    • GROOVE2
    • CONSTRUCTIONCast Iron
    • BRANDBrowning
    • MANUFACTURER PART NUMBER2AK61X1
    • WEIGHT LBS.3.70
    • USES BELTS4L, A, AX
    • OUTSIDE DIAMETER INCHES5.95
    • UPC662289315789
    • BROWNING ITEM #1032564
    • TYPEAK
    • FINISHPowder Coat Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!