Browning AK109X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Rollover image to zoom in

Click image to enlarge

See all 203 items in product family

Browning AK109X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB251927

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.56 Save up to 12%
Qty Price
1-4 $91.95 ea.
5+ $84.95 ea.
Product Information
Customer Review
Product Q&A
Browning AK109X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK109X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave. 10.75", outside diameter, fits 4L, A, AX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

Product Specifications

    • BORE SIZE3/4
    • GROOVE1
    • CONSTRUCTIONCast Iron
    • BRANDBrowning
    • MANUFACTURER PART NUMBERAK109X3/4
    • WEIGHT LBS.5.68
    • USES BELTS4L, A, AX
    • OUTSIDE DIAMETER INCHES10.75
    • UPC662289267286
    • BROWNING ITEM #1027499
    • TYPEAK
    • FINISHPowder Coat Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!