Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Browning Cast Iron, 2 Groove, Split Taper B Sheave, 2TB60

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Browning Cast Iron, 2 Groove, Split Taper B Sheave, 2TB60

Item #: WBB254880

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $125.95 ea.
5+ $115.95 ea.
Product Information
Customer Review
Product Q&A
Browning Cast Iron 2 Groove, Split Taper Sheave 2TB60

Browning Cast Iron 2 Groove, Split Taper Sheave. 6.35", outside diameter, uses B section belts and P1 bushing. Incorporates Browning split taper bushing. The only bushing system that provides a true key-to-key drive to both the shaft and the hub. Combination groove permits running of A & B belts, thus providing a variety of different pitch diameters and horsepowers. Close grain cast iron allows sheaves to be machined to the closest tolerances possible.

Click Here for Browning P1 Type Bushings

Product Specifications

    • GROOVE2
    • CONSTRUCTIONCast Iron
    • BRANDBrowning
    • MANUFACTURER PART NUMBER2TB60
    • WEIGHT LBS.8.40
    • UPC662289301683
    • FINISHGrey
    • BUSHING TYPE REQUIREDP1
    • USES BELTSB
    • BUSHEDYes
    • OUTSIDE DIAMETER INCHES6.35
    • BROWNING ITEM #1001973
    • TYPESplit Taper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!