Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Browning Cast Iron, 6 Groove, Split Taper C&D Sheave, 6C160R

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Browning Cast Iron, 6 Groove, Split Taper C&D Sheave, 6C160R

Item #: WBB255313

Sold By: globalindustrial.com

Expected ship date 10/12/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $1,033.00 ea.
5+ $953.00 ea.
Product Information
Customer Review
Product Q&A
Browning Cast Iron 6 Groove, Split Taper Sheave 6C160R

Browning Cast Iron 6 Groove, Split Taper Sheave. 16.40", outside diameter, uses C section belts and R2 bushing. Incorporates Browning split taper bushing. The only bushing system that provides a true key-to-key drive to both the shaft and the hub. Sheave is statically balanced to assure smooth, vibration free performance. Close grain cast iron allows sheaves to be machined to the closest tolerances possible.

Click Here for Browning R2 Type Bushings

Product Specifications

    • GROOVE6
    • CONSTRUCTIONCast Iron
    • BRANDBrowning
    • MANUFACTURER PART NUMBER6C160R
    • WEIGHT LBS.77.00
    • UPC662289226856
    • FINISHGrey
    • BROWNING ITEM #1013168
    • BUSHEDYes
    • BUSHING TYPE REQUIREDR2
    • TYPESplit Taper
    • USES BELTSC
    • OUTSIDE DIAMETER INCHES16.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!