Double-Groove Variable Pitch Sheave, 5/8" Bore, 3.35" O. D., 2VP36X5/8

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Double-Groove Variable Pitch Sheave, 5/8" Bore, 3.35" O. D., 2VP36X5/8

Item #: WBB237642

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $113.60 Save up to 11%
Qty Price
1-4 $108.95 ea.
5+ $100.95 ea.
Product Information
Customer Review
Product Q&A
Double-groove Variable Pitch Sheave

5/8" bore, 3.35" outside diameter, cast iron. Pitch diameter for "3L" belts is 1.9 to 2.7 inches; "4L" or "A" belts is 2.2 to 3.2 inches; "5L" or "B" belts is 2.6 to 3.4 inches.

Product Specifications

    • BORE SIZE5/8
    • GROOVE2
    • I.D. INCHES3.35
    • 3L BELT MIN PITCH1.9
    • 3L BELT MAX PITCH2.7
    • 4L OR A BELT MIN DATUM2.2
    • 4L OR A BELT MAX DATUM 3.2
    • 5L OR B BELT MIN DATUM2.6
    • 5L OR B BELT MAX DATUM 3.4
    • BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
    • CONSTRUCTIONCast Iron
    • BRANDVortex Variable Pitch Sheave
    • MANUFACTURER PART NUMBER2VP36X5/8
    • 3L PITCH DIAMETER INCHES1.9 to 2.7
    • UPC662289165384

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wow!

Your review: Great products and super great service! Product was needed quickly and you came through. Thankyou

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!