Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double-Groove Variable Pitch Sheave, 1" Bore, 3.95" O. D., 2VP42X1

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Double-Groove Variable Pitch Sheave, 1" Bore, 3.95" O. D., 2VP42X1

Item #: WBB237644

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $130.20 Save up to 11%
Qty Price
1-4 $124.95 ea.
5+ $115.95 ea.
Product Information
Customer Review
Product Q&A
Double-groove Variable Pitch Sheave

1" bore, 3.95" outside diameter, cast iron. Pitch diameter for "3L" belts is 2.5 to 3.3 inches; "4L" or "A" belts is 2.8 to 3.8 inches; "5L" or "B" belts is 3.0 to 4.0 inches.

Product Specifications

    • BORE SIZE1
    • GROOVE2
    • I.D. INCHES3.95
    • 3L BELT MIN PITCH2.5
    • 3L BELT MAX PITCH3.3
    • 4L OR A BELT MIN DATUM2.8
    • 4L OR A BELT MAX DATUM 3.8
    • 5L OR B BELT MIN DATUM3.0
    • 5L OR B BELT MAX DATUM 4.0
    • BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
    • CONSTRUCTIONCast Iron
    • BRANDVortex Variable Pitch Sheave
    • MANUFACTURER PART NUMBER2VP42X1
    • 3L PITCH DIAMETER INCHES2.5 to 3.3
    • UPC662289225446

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!