Double-Groove Variable Pitch Sheave, 1-3/8" Bore, 7.1" O. D., 2VP71X1-3/8

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Double-Groove Variable Pitch Sheave, 1-3/8" Bore, 7.1" O. D., 2VP71X1-3/8

Item #: WBB237681

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $256.00 Save up to 25%
Qty Price
1-4 $205.95 ea.
5+ $190.95 ea.
Product Information
Customer Review
Product Q&A
Double-groove Variable Pitch Sheave

1-3/8" bore, 7.1" outside diameter, cast iron. Pitch diameter for "4L" or "A" belts is - 5.5 to 6.5 inches; "5L" or "B" belts is 5.8 to 7.0 inches; "5V" belts is 5.8 to 7.0 inches.

Product Specifications

    • BORE SIZE1-3/8
    • GROOVE2
    • I.D. INCHES7.1
    • 3L BELT MIN PITCH--
    • 3L BELT MAX PITCH--
    • 4L OR A BELT MIN DATUM5.5
    • 4L OR A BELT MAX DATUM 6.5
    • 5L OR B BELT MIN DATUM5.8
    • 5L OR B BELT MAX DATUM 7.0
    • BELT SECTIONS ACCEPTED4L, A, AX, 5L, B, BX, 5V, 5VX
    • CONSTRUCTIONCast Iron
    • BRANDVortex Variable Pitch Sheave
    • MANUFACTURER PART NUMBER2VP71X 1 3/8
    • 5V PITCH DIAMETER INCHES5.8 to 7.0
    • UPC662289245741
    • 5V BELT MAX PITCH7.0
    • 5V BELT MIN PITCH5.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!