Single-Groove Variable Pitch Sheave, 1/2" Bore, 2.5" O. D., 1VL25X1/2

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Single-Groove Variable Pitch Sheave, 1/2" Bore, 2.5" O. D., 1VL25X1/2

Item #: WBB237690

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.96 Save up to 24%
Qty Price
1-4 $29.95 ea.
5+ $27.95 ea.
Product Information
Customer Review
Product Q&A
Single-groove Variable Pitch Sheave

1/2" bore, 2.5" outside diameter, cast iron. Pitch diameter for "3L" belts is 1.6 to 2.4 inches.

Product Specifications

    • BORE SIZE1/2
    • GROOVE1
    • I.D. INCHES2.5
    • 3L BELT MIN PITCH1.6
    • 3L BELT MAX PITCH2.4
    • 4L OR A BELT MIN DATUM--
    • 4L OR A BELT MAX DATUM--
    • 5L OR B BELT MIN DATUM--
    • 5L OR B BELT MAX DATUM--
    • BELT SECTIONS ACCEPTED3L
    • CONSTRUCTIONCast Iron
    • BRANDVortex Variable Pitch Sheave
    • MANUFACTURER PART NUMBER1VL25X1/2
    • 3L PITCH DIAMETER INCHES1.6 to 2.4
    • UPC662289165766

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!