
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Product Specifications
- BORE SIZE1/2
- GROOVE1
- I.D. INCHES4.15
- 3L BELT MIN PITCH2.7
- 3L BELT MAX PITCH3.5
- 4L OR A BELT MIN DATUM3.0
- 4L OR A BELT MAX DATUM 4.0
- 5L OR B BELT MIN DATUM3.2
- 5L OR B BELT MAX DATUM 4.2
- BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
- CONSTRUCTIONCast Iron
- BRANDVortex Variable Pitch Sheave
- MANUFACTURERS PART NUMBER1VL44X1/2
- 3L PITCH DIAMETER INCHES2.7 to 3.5
- UPC662289316847
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Single-Groove Variable Pitch Sheave, 5/8" Bore, 3.15" O. D., 1VP34X5/8
Item #: B237715
Not Yet Rated
Usually ships in 14 to 17 days
$45.95

Single-Groove Variable Pitch Sheave, 1/2" Bore, 4.15" O. D., 1VL44X1/2
$41.95
- Product Information
- Customer Review
- Product Q&A