Single-Groove Variable Pitch Sheave, 5/8" Bore, 4.15" O. D., 1VL44X5/8

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Single-Groove Variable Pitch Sheave, 5/8" Bore, 4.15" O. D., 1VL44X5/8

Item #: WBB237713

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.60 Save up to 25%
Qty Price
1-4 $41.95 ea.
5+ $38.95 ea.
Product Information
Customer Review
Product Q&A
Single-groove Variable Pitch Sheave

5/8" bore, 4.15" outside diameter, cast iron. Pitch diameter for "3L" belts is 2.7 to 3.5 inches; "4L" or "A" belts is 3.0 to 4.0 inches; "5L" or "B" belts is 3.2 to 4.2 inches.

Product Specifications

    • BORE SIZE5/8
    • GROOVE1
    • I.D. INCHES4.15
    • 3L BELT MIN PITCH2.7
    • 3L BELT MAX PITCH3.5
    • 4L OR A BELT MIN DATUM3.0
    • 4L OR A BELT MAX DATUM 4.0
    • 5L OR B BELT MIN DATUM3.2
    • 5L OR B BELT MAX DATUM 4.2
    • BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
    • CONSTRUCTIONCast Iron
    • BRANDVortex Variable Pitch Sheave
    • MANUFACTURER PART NUMBER1VL44X5/8
    • 3L PITCH DIAMETER INCHES2.7 to 3.5
    • UPC662289265831

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!