Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single-Groove Variable Pitch Sheave, 5/8" Bore, 4.75" O. D., 1VM50X5/8

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Single-Groove Variable Pitch Sheave, 5/8" Bore, 4.75" O. D., 1VM50X5/8

Item #: WBB237706

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.80 Save up to 18%
Qty Price
1-4 $52.95 ea.
5+ $49.95 ea.
Product Information
Customer Review
Product Q&A
Single-groove Variable Pitch Sheave

5/8" bore, 4.75" outside diameter, cast iron. Pitch diameter for "3L" belts is 3.3 to 4.1 inches; "4L" or "A" belts is 3.6 to 4.6 inches; "5L" or "B" belts is 3.8 to 4.8 inches.

Product Specifications

    • BORE SIZE5/8
    • GROOVE1
    • I.D. INCHES4.75
    • 3L BELT MIN PITCH3.3
    • 3L BELT MAX PITCH4.1
    • 4L OR A BELT MIN DATUM3.6
    • 4L OR A BELT MAX DATUM 4.6
    • 5L OR B BELT MIN DATUM3.8
    • 5L OR B BELT MAX DATUM 4.8
    • BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
    • CONSTRUCTIONCast Iron
    • BRANDVortex Variable Pitch Sheave
    • MANUFACTURER PART NUMBER1VM50X5/8
    • 3L PITCH DIAMETER INCHES3.3 to 4.1
    • UPC662289115945

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!