Single-Groove Variable Pitch Sheave, 5/8" Bore, 2.87" O. D., 1VP30X5/8

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Single-Groove Variable Pitch Sheave, 5/8" Bore, 2.87" O. D., 1VP30X5/8

Item #: WBB237711

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $44.95 ea.
5+ $41.95 ea.
Product Information
Customer Review
Product Q&A
Single-groove Variable Pitch Sheave

5/8" bore, 2.87" outside diameter, cast iron. Pitch diameter for "3L" belts is 1.8 to 2.7 inches.

Product Specifications

    • BORE SIZE5/8
    • GROOVE1
    • I.D. INCHES2.87
    • 3L BELT MIN PITCH1.8
    • 3L BELT MAX PITCH2.7
    • 4L OR A BELT MIN DATUM--
    • 4L OR A BELT MAX DATUM--
    • 5L OR B BELT MIN DATUM--
    • 5L OR B BELT MAX DATUM--
    • BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
    • CONSTRUCTIONCast Iron
    • BRANDVortex Variable Pitch Sheave
    • MANUFACTURER PART NUMBER1VP30X5/8
    • 3L PITCH DIAMETER INCHES1.8 to 2.7
    • UPC662289174867

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!