Single-Groove Variable Pitch Sheave, 3/4" Bore, 3.15" O. D., 1VP34X3/4

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Single-Groove Variable Pitch Sheave, 3/4" Bore, 3.15" O. D., 1VP34X3/4

Item #: WBB237714

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.20 Save up to 5%
Qty Price
1-4 $49.95 ea.
5+ $44.95 ea.
Product Information
Customer Review
Product Q&A
Single-groove Variable Pitch Sheave

3/4" bore, 3.15" outside diameter, cast iron. Pitch diameter for "3L" belts is 1.7 to 2.5 inches; "4L" or "A" belts is 2.0 to 3.0 inches; "5L" or "B" belts is 2.5 to 3.3 inches.

Product Specifications

    • BORE SIZE3/4
    • GROOVE1
    • I.D. INCHES3.15
    • 3L BELT MIN PITCH1.7
    • 3L BELT MAX PITCH2.5
    • 4L OR A BELT MIN DATUM2.0
    • 4L OR A BELT MAX DATUM 3.0
    • 5L OR B BELT MIN DATUM2.5
    • 5L OR B BELT MAX DATUM 3.3
    • BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
    • CONSTRUCTIONCast Iron
    • BRANDVortex Variable Pitch Sheave
    • MANUFACTURER PART NUMBER1VP34X3/4
    • 3L PITCH DIAMETER INCHES1.7 to 2.5
    • UPC662289254941

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!