Customers Also Viewed
Product Information
Customer Review
Product Q&A
Single-groove Variable Pitch Sheave
7/8" bore, 5.35" outside diameter, cast iron. Pitch diameter for "3L" belts is 3.9 to 4.7 inches; "4L" or "A" belts is 4.2 to 5.2 inches; "5L" or "B" belts is 4.4 to 5.4 inches.
7/8" bore, 5.35" outside diameter, cast iron. Pitch diameter for "3L" belts is 3.9 to 4.7 inches; "4L" or "A" belts is 4.2 to 5.2 inches; "5L" or "B" belts is 4.4 to 5.4 inches.
Product Specifications
- BORE SIZE7/8
- GROOVE1
- I.D. INCHES5.35
- 3L BELT MIN PITCH3.9
- 3L BELT MAX PITCH4.7
- 4L OR A BELT MIN DATUM4.2
- 4L OR A BELT MAX DATUM 5.2
- 5L OR B BELT MIN DATUM4.4
- 5L OR B BELT MAX DATUM 5.4
- BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
- CONSTRUCTIONCast Iron
- BRANDVortex Variable Pitch Sheave
- MANUFACTURERS PART NUMBER1VP56X7/8
- 3L PITCH DIAMETER INCHES3.9 to 4.7
- UPC662289245062
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Single-Groove Variable Pitch Sheave, 1-3/8" Bore, 6.5" O. D., 1VP65X 1-3/8
Item #: B237725
Not Yet Rated
Usually ships in 5 to 8 days
$119.95

Single-Groove Variable Pitch Sheave, 7/8" Bore, 5.35" O. D., 1VP56X7/8
$107.95
- Product Information
- Customer Review
- Product Q&A