Single-Groove Variable Pitch Sheave, 1-1/8" Bore, 5.95" O. D., 1VP62X 1-1/8

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Single-Groove Variable Pitch Sheave, 1-1/8" Bore, 5.95" O. D., 1VP62X 1-1/8

Item #: WBB237718

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $143.36 Save up to 20%
Qty Price
1-4 $124.95 ea.
5+ $114.95 ea.
Product Information
Customer Review
Product Q&A
Single-groove Variable Pitch Sheave

1-1/8" bore, 5.95" outside diameter, cast iron. Pitch diameter for "4L" or "A" belts is 4.4 to 5.4 inches; "5L" or "B" belts is 4.7 to 5.9 inches; "5V" belts is 6.0 to 5.9 inches.

Product Specifications

    • BORE SIZE1-1/8
    • GROOVE1
    • I.D. INCHES5.95
    • 3L BELT MIN PITCH--
    • 3L BELT MAX PITCH--
    • 4L OR A BELT MIN DATUM4.4
    • 4L OR A BELT MAX DATUM 5.4
    • 5L OR B BELT MIN DATUM4.7
    • 5L OR B BELT MAX DATUM 5.9
    • BELT SECTIONS ACCEPTED4L, A, AX, 5L, B, BX, 5V, 5VX
    • CONSTRUCTIONCast Iron
    • BRANDVortex Variable Pitch Sheave
    • MANUFACTURER PART NUMBER1VP62X 1 1/8
    • 5V PITCH DIAMETER INCHES6.0 to 5.9
    • UPC662289295180
    • 5V BELT MAX PITCH6.0
    • 5V BELT MIN PITCH5.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!