
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Single-groove Variable Pitch Sheave
1-1/8" bore, 7.5" outside diameter, cast iron. Pitch diameter for "4L" or "A" belts is 5.9 to 6.9 inches; "5L" or "B" belts is 6.2 to 7.4 inches; "5V" belts is 6.0 to 7.4 inches.
1-1/8" bore, 7.5" outside diameter, cast iron. Pitch diameter for "4L" or "A" belts is 5.9 to 6.9 inches; "5L" or "B" belts is 6.2 to 7.4 inches; "5V" belts is 6.0 to 7.4 inches.
Product Specifications
- BORE SIZE1-1/8
- GROOVE1
- I.D. INCHES7.5
- 3L BELT MIN PITCH--
- 3L BELT MAX PITCH--
- 4L OR A BELT MIN DATUM5.9
- 4L OR A BELT MAX DATUM 6.9
- 5L OR B BELT MIN DATUM6.2
- 5L OR B BELT MAX DATUM 7.4
- BELT SECTIONS ACCEPTED4L, A, AX, 5L, B, BX, 5V, 5VX
- CONSTRUCTIONCast Iron
- BRANDVortex Variable Pitch Sheave
- MANUFACTURERS PART NUMBER1VP75X 1 1/8
- UPC662289175314
- 5V BELT MAX PITCH7.4
- 5V BELT MIN PITCH6.0
- 5V PITCH DIAMETER INCHES6.0 to 7.4
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Single-Groove Variable Pitch Sheave, 1-1/8" Bore, 6.5" O. D., 1VP65X 1-1/8
Item #: B237724
Not Yet Rated
Usually ships in 5 to 8 days
$134.95

Single-Groove Variable Pitch Sheave, 1-1/8" Bore, 7.5" O. D., 1VP75X1-1/8
$163.95
- Product Information
- Customer Review
- Product Q&A